Hubbell Power Systems Quazite® Full Metal Jacket Underground Enclosure Insert | Graybar Store
     
Hubbell Power Systems - Quazite® Full Metal Jacket Underground Enclosure Insert
+ / - Hover over image to Zoom
Other Views

    Quazite® Full Metal Jacket Underground Enclosure Insert

    Manufacturer: Hubbell Power Systems
         

    Quazite Full Metal Jacket enclosure insert is the best solution to secure mission critical infrastructure.

    The outer, polymer concrete cover, meets the ANSI/SCTE 77 Co-efficient of friction test for anti-slip covers. The internal steel armor of the FMJ offers robust padlock protection. Rust resistant metal tabs under the surrounding concrete to prevent thieves from prying open the lid or removing the enclosures. The hidden and armored lock cannot be drilled or cut since only the opening to the key hole is visible. Extensive sledge hammer and pry-bar testing proves that this enclosures is almost impossible to open without the proper key.
    • Manufacturer Hubbell Power Systems
    • Brand Quazite®
    • Materials Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Nominal Opening Dimensions (Inches)
    Depth
    Price
    FMJP111812
    25968219
    18 x 12 in.
    11 in.
    $501.46 / EA
    SKU
    25968219
    Nominal Opening Dimensions (Inches)
    18 x 12 in.
    Depth
    11 in.
    $501.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FMJP132412
    25968220
    24 x 12 in.
    13 in.
    $557.19 / EA
    SKU
    25968220
    Nominal Opening Dimensions (Inches)
    24 x 12 in.
    Depth
    13 in.
    $557.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FMJP132424
    25968221
    24 x 24 in.
    13 in.
    $693.62 / EA
    SKU
    25968221
    Nominal Opening Dimensions (Inches)
    24 x 24 in.
    Depth
    13 in.
    $693.62 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FMJ173012
    25968222
    30 x 12 in.
    17 in.
    Call for Pricing
    SKU
    25968222
    Nominal Opening Dimensions (Inches)
    30 x 12 in.
    Depth
    17 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FMJP173024
    25968223
    30 x 24 in.
    17 in.
    $832.22 / EA
    SKU
    25968223
    Nominal Opening Dimensions (Inches)
    30 x 24 in.
    Depth
    17 in.
    $832.22 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock