Hubbell Power Systems B13101512A Quazite® FRP Underground Enclosure Box, 10 x 15 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® FRP Underground Enclosure Box, 10 x 15 x 12 in. - B13101512A
+ / - Hover over image to Zoom
Other Views

    Quazite® FRP Underground Enclosure Box, 10 x 15 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: B13101512A
    SKU: 25968201
    $0.00
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):10 x 15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # B13101512A
    • Type FRP Style
    • Brand Quazite
    • Depth (Inches) 12 in.
    • Materials Polymer Concrete, Fiber-Reinforced Polymer
    • Nominal Opening Dimensions (Inches) 10 x 15 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Underground enclosure box is 10 x 15 x 12 inches. Enclosure box is constructed of polymer concreted and fiber-enforced polymer. Enclosure has straight walls and an open bottom.