RAB Lighting QB2W Bullet Flood, Twin Quartz Halogen, 75W, White | Graybar Store
     
RAB Lighting - Bullet Flood, Twin Quartz Halogen, 75W, White - QB2W
+ / - Hover over image to Zoom
Other Views

    Bullet Flood, Twin Quartz Halogen, 75W, White

    Manufacturer: RAB Lighting
    Manufacturer #: QB2W
    SKU: 99432705
    $42.13
    Checking Pricing
         
    Additional Features:External and Internal Heat Dissipating Fins; Gold Plated Socket Contacts and Lamp; Lamp Supplied; Pre-Assembled and
    Wattage:75 W
    Lumens:1500
    Rated Life (Hour):1500 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # QB2W
    • UNSPSC 39111611
    • Additional Features External and Internal Heat Dissipating Fins; Gold Plated Socket Contacts and Lamp; Lamp Supplied; Pre-Assembled and
    • Lumens 1500
    • Rated Life (Hour) 1500 hr
    • Wattage 75 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quartz Bullet Kit, Wattage: 75 W, Lamp Type: T4, Lumens: 1500 Lumens