Lithonia Lighting QUANTUM® Quick Mount® LED Exit w/ Battery Backup, .71W, 1 or 2 faces | Graybar Store
     
Lithonia Lighting - QUANTUM® Quick Mount® LED Exit w/ Battery Backup, .71W, 1 or 2 faces
+ / - Hover over image to Zoom
Other Views

    QUANTUM® Quick Mount® LED Exit w/ Battery Backup, .71W, 1 or 2 faces

    Manufacturer: Lithonia Lighting
         

    QUANTUM® Thermoplastic LED exit sign is ideal for applications requiring attractive, quick-installation and low energy consumption.

    • Precision-molded, white thermoplastic housing is impact and scratch-resistant, corrosion-proof and UV-stabilized to resist discoloration
    • Innovative snap-together design allows installation in less than three minutes
    • Expected LED life of up to 10 years
    • Conveniently located test switch and status indication provided visual and manual means of monitoring system operation for emergency models only
    • Automatic recharge after battery discharge
    • Emergency models include maintenance-free, sealed nickel cadmium battery that provides 90 minutes of emergency power
    • Self-diagnostics option available
    • UL damp location listed 50° -104° F standard
    • Meets UL924, NFPA 101 (current Life Safety Code), NEC and OSHA illumination standards
    • NEMA Premium certified
    • Manufacturer Lithonia Lighting
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1, 2
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Battery Type
    Fixture Wattage
    Color
    Price
    LQM S W 3 R 120/277 EL N M6
    96064061
    Nickel Cadmium
    0.71
    White Housing with Red Letters
    $85.20 / EA
    SKU
    96064061
    Battery Type
    Nickel Cadmium
    Fixture Wattage
    0.71
    Color
    White Housing with Red Letters
    $85.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LQM S W 3 G 120/277 EL N M6
    96066386
    Nickel Cadmium (NiCad)
    0.71
    White Housing With Green Letters
    $88.69 / EA
    SKU
    96066386
    Battery Type
    Nickel Cadmium (NiCad)
    Fixture Wattage
    0.71
    Color
    White Housing With Green Letters
    $88.69 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LQM S W 3 R 120/277 M6
    94023481
    AC Only
    0.62
    White Housing with Red Letters
    $56.31 / EA
    SKU
    94023481
    Battery Type
    AC Only
    Fixture Wattage
    0.62
    Color
    White Housing with Red Letters
    $56.31 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock