Lithonia Lighting ELA QWP L0304 M12 Quantum Emergency Light, LED, Thermoplastic | Graybar Store
     
Lithonia Lighting - Quantum Emergency Light, LED, Thermoplastic - ELA QWP L0304 M12
+ / - Hover over image to Zoom
Other Views

    Quantum Emergency Light, LED, Thermoplastic

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA QWP L0304 M12
    SKU: 25308300
    $66.96
    Checking Pricing
         
    Color:White and Grey
    Wattage:1.5 W
    Voltage Rating:3.6V
    Rating:Damp Location; Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA QWP L0304 M12
    • Color White and Grey
    • UNSPSC 39111710
    • Brand Acuity® Quantum®
    • Housing Material Thermoplastic
    • Lamp Type LED
    Product Overview:
    Acuity® ELA Emergency Remote Head, Lamp Type: LED, Voltage Rating: 3.6 V, Wattage: 1.5 W, Number of Heads: 2, Rating: Damp Location; Wet Location