Lithonia Lighting QUANTUM® 6-12V ELM2 Emergency Light, two 5.4W Krypton lamps | Graybar Store
     
Lithonia Lighting - QUANTUM® 6-12V ELM2 Emergency Light, two 5.4W Krypton lamps
+ / - Hover over image to Zoom
Other Views

    QUANTUM® 6-12V ELM2 Emergency Light, two 5.4W Krypton lamps

    Manufacturer: Lithonia Lighting
         

    QUANTUM® units deliver 25' or greater center-to-center spacing to meet the Life Safety Code with fewer fixtures.

    • Ideal for application requiring attractive unit with quick installation
    • Low-profile, integrated test switch/pilot light
    • Easily visible bright red status indicator
    • Precision molded, thermoplastic housing is impact and scratch-resistant, corrosion-proof and UV stabilized to resist discoloration
    • Maintenance-free, sealed lead-calcium battery that provides 90 minutes of emergency power
    • Krypton lamps offer more light output than standard incandescent lamps
    • Patented MR24, multi-faceted reflector (ELM2 & ELM6-12)
    • Universal voltage input capability (120 through 277V, 50hz or 60hz) on ELM6-12
    • UL Listed and NOM Certified (standard). Meets UL 924, NFPA 101 (current Life Safety Code), NFPA 70-NEC and OSHA illumination standards
    See More >>
    • Manufacturer Lithonia Lighting
    • Housing Material Thermoplastic
    • Lamp Type Krypton
    • Voltage 120/277
    • Watts at 90 Minutes 12