Square D (Schneider Electric) QU816D400CLX Meter Main, Ringless, 400A, 120/240V, 1-Phase, NEMA 3R, UG | Graybar Store
     
Square D (Schneider Electric) - Meter Main, Ringless, 400A, 120/240V, 1-Phase, NEMA 3R, UG - QU816D400CLX
+ / - Hover over image to Zoom
Other Views

    Meter Main, Ringless, 400A, 120/240V, 1-Phase, NEMA 3R, UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QU816D400CLX
    SKU: 25059269
    $5,607.67
    Checking Pricing
         
    Amps:200/200/400A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Service Type:UG
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QU816D400CLX
    • Voltage (Volts) 120/240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200/200/400A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Service Type UG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,METER MAIN RINGLESS UG 400A,1 phase,120/240 V AC,400 A,Meter Mains,NEMA 3R,Ringless,UG,UL