Lutron QSN-4S16-S Lighting Control Panels, NEMA 1, 4 Channels | Graybar Store
     
Lutron - Lighting Control Panels, NEMA 1, 4 Channels - QSN-4S16-S
+ / - Hover over image to Zoom
Other Views

    Lighting Control Panels, NEMA 1, 4 Channels

    Manufacturer: Lutron
    Manufacturer #: QSN-4S16-S
    SKU: 25372415
    $383.05
    Checking Pricing
         
    Quick Order:Y
    NEMA Rating:NEMA 1
    No. of Channels:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # QSN-4S16-S
    • UNSPSC 39121107
    • NEMA Rating NEMA 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • No. of Channels 4
    Product Overview:
    QSN-4S16-S Energi Savr Node
    Save energy and comply with codes by easily integrating with wired or wireless occupancy sensors and daylight sensors;Customize the system through an easy and intuitive programming application designed for the Apple iPhone or iPod touch mobile digital devices;Eliminate the need for system programming in simple applications by utilizing preconfigured occupancy sensing and daylighting modes;Control a single space – up to an entire floor – with one or more Energi Savr Nodes