Lutron QSGRJ-6P-TWH Dimmer, GRAFIK Eye Qs Series, 120 to 127V, 220 to 240V, 40 to 1200W, 12 Channel,White | Graybar Store
     
Lutron - Dimmer, GRAFIK Eye Qs Series, 120 to 127V, 220 to 240V, 40 to 1200W, 12 Channel,White - QSGRJ-6P-TWH
+ / - Hover over image to Zoom
Other Views

    Dimmer, GRAFIK Eye Qs Series, 120 to 127V, 220 to 240V, 40 to 1200W, 12 Channel,White

    Manufacturer: Lutron
    Manufacturer #: QSGRJ-6P-TWH
    SKU: 25372404
    $1,115.83
    Checking Pricing
         
    Quick Order:Y
    Wattage:40 to 1200 W
    Composition:12 Channel
    Color:White
    Additional Features:Allows setup of lighting scenes and shade presets using buttons on the control unit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # QSGRJ-6P-TWH
    • Color White
    • UNSPSC 39121107
    • Additional Features Allows setup of lighting scenes and shade presets using buttons on the control unit
    • Composition 12 Channel
    • Series GRAFIK Eye Qs
    • Wattage 40 to 1200 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    QSGRJ-6P-TWH GRAFIK Eye QS Wireless Control Unit
    Lutron proprietary Clear Connect RF technology;Operates in the 434 MHz band;Pushbutton recall off our preset lighting scenes, plus Off;Sixteen (16) to tal available scenes, plus Off scene;Zone scan control many light source types directly or through power modules;Optional integrated shade control buttons, which can also be added to the unit after installation;Master override buttons to raise and lower all lights;Allows setup of lighting scenes and shade presets using buttons on the control unit;Built-in infrared (IR) receiver;External IR connection;Built-in astronomic time clock;Info screen shows zone light level percentage, energy savings, zone labeling, and programming;Lock out option prevents accidental changes;Occupancy sensor input and 24V- power for one occupancy sensor;QS communication link for seamless integration of lights, motorized window treatments, occupancy sensors, wallstations, and integration interfaces;Compatible with all Lutron QS system;Components;Wireless communication for seamless integration with a variety of Lutron wireless products and systems, including Radio RA 2, Radio Power Saver occupancy, vacancy, and daylight sensors, Sivoia QS wireless shades, Pico wireless controls, and other GRAFIK Eye QS wireless control units;Back lit buttons with engraving make unit easy to locate and operate;Available in a variety of colors and finishes