Quiktron (Legrand) QSFP-CX4-50CM-LEG QSFP+ and CX4 Active Optical Cable Assemblies, 0.5m | Graybar Store
     
Quiktron (Legrand) - QSFP+ and CX4 Active Optical Cable Assemblies, 0.5m - QSFP-CX4-50CM-LEG
+ / - Hover over image to Zoom
Other Views

    QSFP+ and CX4 Active Optical Cable Assemblies, 0.5m

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: QSFP-CX4-50CM-LEG
    SKU: 25875699
    $208.56
    Checking Pricing
         
    Color:Black
    Dimensions:12in x 9in x 0.5in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:0.5m
    Voltage (Volts):0
    Watts:0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # QSFP-CX4-50CM-LEG
    • Color Black
    • Dimensions 12in x 9in x 0.5in
    • Size 0.5m
    • Voltage (Volts) 0
    • No. of Ports 1
    Product Overview:
    MSA and TAA Compliant 10GBase-CX CX4 to CX4 Direct Attach Cable (Passive Twinax, 0.5m)