Lutron QSE-CI-NWK-E QS RS232/Ethernet interface, 24 V DC, 60 mA | Graybar Store
     
Lutron - QS RS232/Ethernet interface, 24 V DC, 60 mA - QSE-CI-NWK-E
+ / - Hover over image to Zoom
Other Views

    QS RS232/Ethernet interface, 24 V DC, 60 mA

    Manufacturer: Lutron
    Manufacturer #: QSE-CI-NWK-E
    SKU: 25372384
    $666.17
    Checking Pricing
         
    Voltage Rating:24Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # QSE-CI-NWK-E
    • UNSPSC 39121552
    • Voltage Rating 24Vdc
    Product Overview:
    QS RS232/Ethernet interface, 24 V DC, 60 mA