Lutron QSE-CI-AP-D Lighting Control Accessories, 8 in L, 24 to 36Vdc, 22 to 12 AWG | Graybar Store
     
Lutron - Lighting Control Accessories, 8 in L, 24 to 36Vdc, 22 to 12 AWG - QSE-CI-AP-D
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 8 in L, 24 to 36Vdc, 22 to 12 AWG

    Manufacturer: Lutron
    Manufacturer #: QSE-CI-AP-D
    SKU: 25372383
    $262.30
    Checking Pricing
         
    Quick Order:Y
    Length:8 in.
    Voltage Rating:24 to 36 V dc
    Wire Size:22 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # QSE-CI-AP-D
    • Length 8 in.
    • Wire Size 22 to 12 AWG
    • Voltage Rating 24 to 36 V dc
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8 in, 24 to 36 V dc, #22 to #12 AWG