L. H. Dottie QS2524LS Lite Stick Rods, 1/4 in. x 24 ft. | Graybar Store
L. H. Dottie - Lite Stick Rods, 1/4 in. x 24 ft. - QS2524LS
+ / - Hover over image to Zoom
Other Views

    Lite Stick Rods, 1/4 in. x 24 ft.

    Manufacturer: L. H. Dottie
    Manufacturer #: QS2524LS
    SKU: 25636942
    $208.54
    Checking Pricing
         
    End Type:Pulling Eye Mount, Hook Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # QS2524LS
    • Application Plenum
    • Type Quick Stick Rod
    • UNSPSC 39121722
    • End Type Pulling Eye Mount, Hook Mount
    • Materials Fiberglass
    • ECCN EAR99
    Product Overview:
    Lite Stick Rods, 1/4 in. x 24 ft.
    Features: Quick Sticks will Flex up to 90° Without Breaking, Made from High Strength, Low Weight Fiberglass Material, Lite Sticks in. Glow in. in The Dark for Better Visibility During Use, Caution Always Wear Eye Protection