Square D (Schneider Electric) QOXD120 Miniature Circuit Breaker, 20A, 240V | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 240V - QOXD120
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOXD120
    SKU: 98412755
    $30.44
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOXD120
    • UNSPSC 39121603
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 20A