Square D (Schneider Electric) QOXD116 Miniature Circuit Breaker, 16A, 240V, 1-Pole | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 16A, 240V, 1-Pole - QOXD116
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 16A, 240V, 1-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOXD116
    SKU: 22091373
    $30.44
    Checking Pricing
         
    Amps:16A
    Pole:1-Pole
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOXD116
    • Voltage (Volts) 240V
    • UNSPSC 39121603
    • Amps 16A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 16A,16 A,1P,240 V AC,Miniature Circuit Breaker,QO