Square D (Schneider Electric) QOVP1 Load Center, Main Breaker, 200A, 120/240V, 1-Phase, 30-Space, NEMA 1, 4 AWG to 250 kcmil, 22kA, 3-Wire, Value Pack | Graybar Store
     
Square D (Schneider Electric) - Load Center, Main Breaker, 200A, 120/240V, 1-Phase, 30-Space, NEMA 1, 4 AWG to 250 kcmil, 22kA, 3-Wire, Value Pack - QOVP1
+ / - Hover over image to Zoom
Other Views

    Load Center, Main Breaker, 200A, 120/240V, 1-Phase, 30-Space, NEMA 1, 4 AWG to 250 kcmil, 22kA, 3-Wire, Value Pack

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOVP1
    SKU: 99449732
    $488.86
    Checking Pricing
         
    Additional Features:Convertible Mains (Breaker), Tin Plated Copper Busbar
    Amps:200A
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOVP1
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • UNSPSC 39121101
    • Additional Features Convertible Mains (Breaker), Tin Plated Copper Busbar
    • Amps 200A
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SKU Spec Sheet
      QOVP1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,1-QO13040M200C 5-QO120 VP,#4 to 250 AWG/kcmil (Al/Cu),1-Phase,120/240 V AC,120/240 V AC,200A,22kA,3-Wire,Convertible Mains (breaker),Load Center,NEMA 1,QO,UL Listed,Value Pack