Square D (Schneider Electric) QOUR320 Miniature Circuit Breaker, 20A, 240V, 3-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 240V, 3-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail - QOUR320
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 240V, 3-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOUR320
    SKU: 92128424
    $503.24
    Checking Pricing
         
    Additional Features:Slotted Box Lugs (Line and Load)
    Amps:15 A
    Interrupting Rating:10kA-5kA, 240VAC-48VDC
    Pole:3-POLE
    Voltage (Volts):240 V AC-48 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOUR320
    • Voltage (Volts) 240 V AC-48 V DC
    • UNSPSC 39121603
    • Additional Features Slotted Box Lugs (Line and Load)
    • Amps 15 A
    • Interrupting Rating 10kA-5kA, 240VAC-48VDC
    • Pole 3-POLE
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 20A,1-Phase,10kA,120/240VAC,20A,3-Pole,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2