Square D (Schneider Electric) QOUR240 Miniature Circuit Breaker, 40A, 120/240V, 2-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 40A, 120/240V, 2-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail - QOUR240
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 40A, 120/240V, 2-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOUR240
    SKU: 92104461
    $141.19
    Checking Pricing
         
    Additional Features:Slotted Box Lugs (Line and Load)
    Amps:40 A
    Interrupting Rating:10kA-5kA, 120/240VAC-48VDC
    Pole:2-POLE
    Voltage (Volts):120/240 V AC-48 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOUR240
    • Voltage (Volts) 120/240 V AC-48 V DC
    • UNSPSC 39121603
    • Additional Features Slotted Box Lugs (Line and Load)
    • Amps 40 A
    • Interrupting Rating 10kA-5kA, 120/240VAC-48VDC
    • Pole 2-POLE
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,1-Phase,10kA,120/240VAC,2-Pole,40A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2