Square D (Schneider Electric) QOUR210 Miniature Circuit Breaker, 10A, 120/240V, 2-Pole, 1-Phase, Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 10A, 120/240V, 2-Pole, 1-Phase, Flush/Surface/DIN Rail - QOUR210
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 10A, 120/240V, 2-Pole, 1-Phase, Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOUR210
    SKU: 92104685
    $152.37
    Checking Pricing
         
    Additional Features:Slotted Box Lugs (Line and Load)
    Amps:10A
    Interrupting Rating:10 KA,120/240 V AC
    Pole:2-Pole
    Voltage (Volts):120/240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOUR210
    • Voltage (Volts) 120/240 V AC
    • UNSPSC 39121603
    • Additional Features Slotted Box Lugs (Line and Load)
    • Amps 10A
    • Interrupting Rating 10 KA,120/240 V AC
    • Pole 2-Pole
    • SKU Spec Sheet
      QOUR210 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 10A,1-Phase,10A,10kA,120/240VAC,2-Pole,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2