Square D (Schneider Electric) QOUR115 Miniature Circuit Breaker, 15A, 120/240V, 1-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 15A, 120/240V, 1-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail - QOUR115
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 15A, 120/240V, 1-Pole, 1-Phase, 10kA, Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOUR115
    SKU: 92104463
    $65.57
    Checking Pricing
         
    Additional Features:Slotted Box Lugs (Line and Load)
    Amps:15 A
    Interrupting Rating:10kA-5kA, 120/240VAC-48VDC
    Pole:1-POLE
    Voltage (Volts):120/240 V AC-48 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOUR115
    • Voltage (Volts) 120/240 V AC-48 V DC
    • UNSPSC 39121603
    • Additional Features Slotted Box Lugs (Line and Load)
    • Amps 15 A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,1-Pole,10kA,120/240VAC,15A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2