Square D (Schneider Electric) QOUQ260 Miniature Circuit Breaker, 60A, 120/240V, 1-Phase, 10kA, Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 60A, 120/240V, 1-Phase, 10kA, Flush/Surface/DIN Rail - QOUQ260
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 60A, 120/240V, 1-Phase, 10kA, Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOUQ260
    SKU: 22090847
    $145.52
    Checking Pricing
         
    Additional Features:Standard Flush, Surface or DIN Rail (35mm)
    Amps:60A
    Interrupting Rating:10KA
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOUQ260
    • Voltage (Volts) 120/240VAC
    • UNSPSC 39121603
    • Additional Features Standard Flush, Surface or DIN Rail (35mm)
    • Amps 60A
    • Interrupting Rating 10KA
    • SKU Spec Sheet
      QOUQ260 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 60A,1-Phase,10kA,120/240VAC,60A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2