Square D (Schneider Electric) QOU3205283 Miniature Circuit Breaker, 20A, 240V, 3-Pole, 10kA, HACR Rated, Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 240V, 3-Pole, 10kA, HACR Rated, Flush/Surface/DIN Rail - QOU3205283
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 240V, 3-Pole, 10kA, HACR Rated, Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU3205283
    SKU: 25149694
    $531.78
    Checking Pricing
         
    Additional Features:Standard Flush, Surface or DIN Rail (35mm)
    Amps:20A
    Interrupting Rating:10KA
    Pole:3-Pole
    Voltage (Volts):240VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU3205283
    • Voltage (Volts) 240VAC
    • UNSPSC 39121603
    • Additional Features Standard Flush, Surface or DIN Rail (35mm)
    • Amps 20A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 20A,10kA,20A,240VAC,3P,HACR rated,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2