Square D (Schneider Electric) QOU230H Miniature Circuit Breaker, 30A, 240V, 2-Pole, 10kA, HACR Rated, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 30A, 240V, 2-Pole, 10kA, HACR Rated, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail - QOU230H
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 30A, 240V, 2-Pole, 10kA, HACR Rated, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU230H
    SKU: 88243356
    $246.16
    Checking Pricing
         
    Additional Features:Standard Flush, Surface or DIN Rail (35mm)
    Amps:30A
    Interrupting Rating:10KA
    Pole:2-Pole
    Voltage (Volts):240VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU230H
    • Voltage (Volts) 240VAC
    • UNSPSC 39121603
    • Additional Features Standard Flush, Surface or DIN Rail (35mm)
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 30A,10kA,240VAC,2P,30A,HACR rated,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2