Square D (Schneider Electric) QOU220VH Miniature Circuit Breaker, 20A, 120/240V, 22kA, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120/240V, 22kA, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail - QOU220VH
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120/240V, 22kA, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU220VH
    SKU: 25027039
    $278.10
    Checking Pricing
         
    Additional Features:Standard Flush, Surface or DIN Rail (35mm)
    Amps:20A
    Interrupting Rating:22KA
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU220VH
    • Voltage (Volts) 120/240VAC
    • UNSPSC 39121603
    • Additional Features Standard Flush, Surface or DIN Rail (35mm)
    • Amps 20A
    • Interrupting Rating 22KA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,120/240VAC,20A,22kA,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2