Square D (Schneider Electric) QOU2155283 Miniature Circuit Breaker, 15A, 120/240V, 10kA, Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 15A, 120/240V, 10kA, Flush/Surface/DIN Rail - QOU2155283
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 15A, 120/240V, 10kA, Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU2155283
    SKU: 25150424
    $181.92
    Checking Pricing
         
    Additional Features:Standard Flush, Surface or DIN Rail (35mm)
    Amps:15A
    Interrupting Rating:10KA
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU2155283
    • Voltage (Volts) 120/240VAC
    • UNSPSC 39121603
    • Additional Features Standard Flush, Surface or DIN Rail (35mm)
    • Amps 15A
    • Interrupting Rating 10KA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,10kA,120/240VAC,15A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2