Square D (Schneider Electric) QOU120HM Miniature Circuit Breaker, 20A, 120/240V, 10kA, High Magnetic, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120/240V, 10kA, High Magnetic, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail - QOU120HM
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120/240V, 10kA, High Magnetic, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU120HM
    SKU: 88243328
    $54.58
    Checking Pricing
         
    Additional Features:High Magnetic Flush, Surface or DIN Rail (35mm)
    Amps:20A
    Interrupting Rating:10KA
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU120HM
    • Voltage (Volts) 120/240VAC
    • UNSPSC 39121603
    • Additional Features High Magnetic Flush, Surface or DIN Rail (35mm)
    • Amps 20A
    • Interrupting Rating 10KA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,10kA,120/240VAC,20A,High Magnetic Flush, Surface or DIN Rail (35mm),Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2