Square D (Schneider Electric) QOU120C1H Miniature Circuit Breaker, 20A, 120/240V | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120/240V - QOU120C1H
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU120C1H
    SKU: 97135422
    $40.82
    Checking Pricing
         
    Additional Features:Slotted Box Lugs (Line and Load)
    Amps:20 A
    Interrupting Rating:120/240 V AC-48 V DC
    Voltage (Volts):120/240 V AC-48 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU120C1H
    • Voltage (Volts) 120/240 V AC-48 V DC
    • UNSPSC 39121603
    • Additional Features Slotted Box Lugs (Line and Load)
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A