Square D (Schneider Electric) QOU115C1H Miniature Circuit Breaker, 15A, 120/240V | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 15A, 120/240V - QOU115C1H
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 15A, 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU115C1H
    SKU: 97135421
    $65.57
    Checking Pricing
         
    Additional Features:Slotted Box Lugs (Line and Load)
    Amps:15 A
    Interrupting Rating:10kA-5kA, 120/240VAC-48VDC
    Voltage (Volts):120/240 V AC-48 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU115C1H
    • Voltage (Volts) 120/240 V AC-48 V DC
    • UNSPSC 39121603
    • Additional Features Slotted Box Lugs (Line and Load)
    • Amps 15 A
    • Interrupting Rating 10kA-5kA, 120/240VAC-48VDC
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A