Square D (Schneider Electric) QOU110B Miniature Circuit Breaker, 10A, 120/240V, 1-Pole, 10kA, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 10A, 120/240V, 1-Pole, 10kA, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail - QOU110B
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 10A, 120/240V, 1-Pole, 10kA, Line/Load Box Lug, 14 to 2 AWG (Al/Cu), Flush/Surface/DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU110B
    SKU: 97209088
    $52.37
    Checking Pricing
         
    Additional Features:Slotted Box Lugs (Line and Load)
    Amps:10A
    Interrupting Rating:10kA, 120/240VAC-48VDC
    Pole:1-Pole
    Voltage (Volts):120/240 V AC-48 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU110B
    • Voltage (Volts) 120/240 V AC-48 V DC
    • UNSPSC 39121603
    • Additional Features Slotted Box Lugs (Line and Load)
    • Amps 10A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 10A,1-Pole,10A,10kA,120/240VAC,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
    UL489 Listed, CSA 22.2 No. 5.1 Certified, IEC Rated 60947-2