Square D (Schneider Electric) QON330L200I OEM Mounting Base, 30-Space With Neutral, 120A, 240V, 3-Phase, 4 AWG to 300 kcmil, 10kA, QO Load Centers, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - OEM Mounting Base, 30-Space With Neutral, 120A, 240V, 3-Phase, 4 AWG to 300 kcmil, 10kA, QO Load Centers, Unit Mount - QON330L200I
+ / - Hover over image to Zoom
Other Views

    OEM Mounting Base, 30-Space With Neutral, 120A, 240V, 3-Phase, 4 AWG to 300 kcmil, 10kA, QO Load Centers, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QON330L200I
    SKU: 98319246
    $516.96
    Checking Pricing
         
    Amps:200A
    No. of Terminals:30
    Wire Size:4 AWG to 300 kcmil (AL/CU)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QON330L200I
    • No. of Terminals 30
    • UNSPSC 39121101
    • Amps 200A
    • Wire Size 4 AWG to 300 kcmil (AL/CU)
    • Accessory Type Load Center Mounting Base
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,OEM BASE ML 240V 120A 3PH 30SP W/NETURAL,#4-300 AWG/kcmil(Al/Cu),10kA,120/240VAC 208Y/120VAC 240VAC,200A,3-Phase,30,4-Wire,Load Center Mounting Base,QO,QO,UL Listed, CSA Certified,Unit Mounting QO, QO-GFI and QO-EPD Circuit Breakers