Square D (Schneider Electric) QON312L125I OEM Mounting Base, 125A, 240V, 4 to 2/0 AWG, 10kA, QO Load Centers, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - OEM Mounting Base, 125A, 240V, 4 to 2/0 AWG, 10kA, QO Load Centers, Unit Mount - QON312L125I
+ / - Hover over image to Zoom
Other Views

    OEM Mounting Base, 125A, 240V, 4 to 2/0 AWG, 10kA, QO Load Centers, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QON312L125I
    SKU: 25070382
    $275.13
    Checking Pricing
         
    Amps:125A
    No. of Terminals:12
    Wire Size:4 to 2/0 AWG (AL/CU)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QON312L125I
    • No. of Terminals 12
    • UNSPSC 39121101
    • Amps 125A
    • Wire Size 4 to 2/0 AWG (AL/CU)
    • Accessory Type Load Center Mounting Base
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,OEM MTG BASE 240VAC 125A 3P 4W,#4-2/0 AWG(Al/Cu),10kA,12,120/240VAC 208Y/120VAC 240VAC,125A,3-Phase,3-Wire,Load Center Mounting Base,QO,QO,UL Listed, CSA Certified,Unit Mounting QO, QO-GFI and QO-EPD Circuit Breakers