Square D (Schneider Electric) QON112L200I OEM Mounting Base, 12-Space With Neutral, 200A, 120/240V, 1-Phase, 3-Wire, 10kA, 4 AWG to 250 kcmil, QO Load Centers, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - OEM Mounting Base, 12-Space With Neutral, 200A, 120/240V, 1-Phase, 3-Wire, 10kA, 4 AWG to 250 kcmil, QO Load Centers, Unit Mount - QON112L200I
+ / - Hover over image to Zoom
Other Views

    OEM Mounting Base, 12-Space With Neutral, 200A, 120/240V, 1-Phase, 3-Wire, 10kA, 4 AWG to 250 kcmil, QO Load Centers, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QON112L200I
    SKU: 97105379
    $245.75
    Checking Pricing
         
    Amps:200A
    No. of Terminals:12
    Wire Size:4 AWG to 250 kcmil (AL/CU)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QON112L200I
    • No. of Terminals 12
    • UNSPSC 39121101
    • Amps 200A
    • Wire Size 4 AWG to 250 kcmil (AL/CU)
    • Accessory Type Load Center Mounting Base
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,OEM MOUNTING BASE 12SP WITH NEUTRAL,#4-250 AWG/kcmil (Al/Cu),1-Phase,10kA,12,120/240VAC,200A,3-Wire,Load Center Mounting Base,QO,QO,UL Listed, CSA Certified,Unit Mounting QO, QO-GFI and QO-EPD Circuit Breakers