Square D (Schneider Electric) QON112L125I OEM Mounting Base, 12-Space With Neutral, 125A, 120/240V, 1-Phase, 3-Wire, 10kA, 4 to 2/0 AWG, QO Load Centers, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - OEM Mounting Base, 12-Space With Neutral, 125A, 120/240V, 1-Phase, 3-Wire, 10kA, 4 to 2/0 AWG, QO Load Centers, Unit Mount - QON112L125I
+ / - Hover over image to Zoom
Other Views

    OEM Mounting Base, 12-Space With Neutral, 125A, 120/240V, 1-Phase, 3-Wire, 10kA, 4 to 2/0 AWG, QO Load Centers, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QON112L125I
    SKU: 97105374
    $135.48
    Checking Pricing
         
    Amps:125A
    Wire Size:4 to 2/0 AWG (AL/CU)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QON112L125I
    • UNSPSC 39121101
    • Amps 125A
    • Wire Size 4 to 2/0 AWG (AL/CU)
    Product Overview:
    Square D,OEM MOUNTING BASE 12SP WITH NEUTRAL,#4-2/0 AWG(Al/Cu),1-Phase,10kA,120/240 V AC,120/240 V AC,125A,3-Wire,Load Center Mounting Base,QO,QO,UL Listed, CSA Certified,Unit Mounting QO, QO-GFI and QO-EPD Circuit Breakers