Square D (Schneider Electric) QOM90VH Miniature Circuit Breaker, 90A, 240V, 1-Phase, 22kA, Bolt-On, Box Lugs 90A | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 90A, 240V, 1-Phase, 22kA, Bolt-On, Box Lugs 90A - QOM90VH
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 90A, 240V, 1-Phase, 22kA, Bolt-On, Box Lugs 90A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM90VH
    SKU: 88243277
    $308.61
    Checking Pricing
         
    Amps:90A
    Interrupting Rating:22kA
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM90VH
    • Voltage (Volts) 240V
    • UNSPSC 39121616
    • Amps 90A
    • Interrupting Rating 22kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D by Schneider Electric,MINIATURE CIRCUIT BREAKER 240V 90A,1-Phase,22kA,240VAC,90A,Bolt-On,Box Lugs,Circuit Breaker,Load Center Main Breaker,QO,UL Listed - CSA Certified