Square D (Schneider Electric) QOB320GFI Miniature Circuit Breaker, 20A, 208Y/120V, 3-Pole, 3-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Ground Fault, Bolt-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 208Y/120V, 3-Pole, 3-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Ground Fault, Bolt-On - QOB320GFI
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 208Y/120V, 3-Pole, 3-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Ground Fault, Bolt-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB320GFI
    SKU: 25419901
    $962.00
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10KA
    Mounting Type:Bolt On Mount
    Pole:3-Pole
    Voltage (Volts):240 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB320GFI
    • Voltage (Volts) 240 VAC
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 10KA
    • Mounting Type Bolt On Mount
    • Pole 3-Pole
    • SKU Spec Sheet
      QOB320GFI Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 208Y/120V 20A,10kA,20A,240 Vac,3-Phase,3P,Ground Fault Protecting (Class A 6mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,UL Listed - CSA Certified,not rated
    UL Listed, CSA Certified