Square D (Schneider Electric) QOB2401021 Miniature Circuit Breaker, 40A, 120/240V, 1-Phase, 10kA, Box Lugs, 8 to 2 AWG (Al/Cu), Bolt-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 40A, 120/240V, 1-Phase, 10kA, Box Lugs, 8 to 2 AWG (Al/Cu), Bolt-On - QOB2401021
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 40A, 120/240V, 1-Phase, 10kA, Box Lugs, 8 to 2 AWG (Al/Cu), Bolt-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB2401021
    SKU: 92104855
    $417.60
    Checking Pricing
         
    Amps:40A
    Interrupting Rating:10KA
    Mounting Type:Bolt On Mount
    Voltage (Volts):120/240 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB2401021
    • Voltage (Volts) 120/240 VAC
    • UNSPSC 39121603
    • Amps 40A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,1-Phase,10kA,120/240 Vac,40A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
    UL Listed, CSA Certified