Square D (Schneider Electric) QOB220H Miniature Circuit Breaker, 20A, 240V, 3-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Bolt-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 240V, 3-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Bolt-On - QOB220H
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 240V, 3-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Bolt-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB220H
    SKU: 88243087
    $360.52
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10KA
    Mounting Type:Bolt On Mount
    Voltage (Volts):240 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB220H
    • Voltage (Volts) 240 VAC
    • UNSPSC 39121603
    • Amps 20A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 20A,10kA,20A,240 Vac,3-Phase,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified
    UL Listed, CSA Certified