Square D (Schneider Electric) QOB210 Miniature Circuit Breaker, 10A, 240V, 1-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Bolt-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 10A, 240V, 1-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Bolt-On - QOB210
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 10A, 240V, 1-Phase, 10kA, Pressure Plate, 14 to 8 AWG (Al/Cu), Bolt-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB210
    SKU: 88243073
    $120.81
    Checking Pricing
         
    Amps:10A
    Interrupting Rating:10KA
    Mounting Type:Bolt-On
    Voltage (Volts):120/240 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB210
    • Voltage (Volts) 120/240 VAC
    • UNSPSC 39121603
    • Amps 10A
    • Interrupting Rating 10KA
    • Mounting Type Bolt-On
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 10A,1-Phase,10A,10kA,120/240 Vac,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified
    UL Listed, CSA Certified