Square D (Schneider Electric) QOB130PL5393 Miniature Circuit Breaker, 30A, 120/240V 30A | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 30A, 120/240V 30A - QOB130PL5393
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 30A, 120/240V 30A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB130PL5393
    SKU: 99544548
    $220.81
    Checking Pricing
         
    Amps:30 A
    Interrupting Rating:10 KA,120/240 V AC
    Mounting Type:Bolt-On
    Voltage (Volts):120/240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB130PL5393
    • Voltage (Volts) 120/240 V AC
    • UNSPSC 39121603
    • Amps 30 A
    • Interrupting Rating 10 KA,120/240 V AC
    • Mounting Type Bolt-On
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 12/240V 30A