Square D (Schneider Electric) QOB120PL5393 Miniature Circuit Breaker, 20A, 120/240V | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120/240V - QOB120PL5393
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB120PL5393
    SKU: 99544547
    $115.11
    Checking Pricing
         
    Amps:20 A
    Interrupting Rating:10 KA,120/240 V AC
    Mounting Type:Bolt-On
    Voltage (Volts):120/240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB120PL5393
    • Voltage (Volts) 120/240 V AC
    • UNSPSC 39121603
    • Amps 20 A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A