Square D (Schneider Electric) QOB120VH QOB Circuit Breaker, High Interrupting Capacity | Graybar Store
Square D (Schneider Electric) - QOB Circuit Breaker, High Interrupting Capacity - QOB120VH
+ / - Hover over image to Zoom
Other Views

    QOB Circuit Breaker, High Interrupting Capacity

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB120VH
    SKU: 88243053
    $62.26
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:1-Pole
    Interrupting Rating:22kA
    Amps:20A
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB120VH
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 22kA
    Product Overview:
    QOB 1-pole miniature circuit breaker breaker has current rating of 20 amps, voltage rating of 120/240 VAC, short-circuit rating of 22 kilo-amps and mounting bolts to hold the breaker in place.
    • Miniature circuit breaker with Visi-Trip indicator has an integrated pressure plate to offer protection against damage to flexible lines.
    • Circuit breaker has mounting bolts to hold the breaker in place.
    • Ideally designed to offer superior overload and short circuit protection.
    • Standard size circuit breaker accommodates 14 - 8 AWG copper/aluminum wires.
    • Ideal choice for NQO/NQOD panel-boards.