Square D (Schneider Electric) QO3405238 Miniature Circuit Breaker, 40A, 240V, 3-Pole, 3-Phase, 10kA, Box Lugs, 8 to 2 AWG (Al/Cu), HACR Rated | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 40A, 240V, 3-Pole, 3-Phase, 10kA, Box Lugs, 8 to 2 AWG (Al/Cu), HACR Rated - QO3405238
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 40A, 240V, 3-Pole, 3-Phase, 10kA, Box Lugs, 8 to 2 AWG (Al/Cu), HACR Rated

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3405238
    SKU: 25192314
    $357.28
    Checking Pricing
         
    Amps:40A
    Interrupting Rating:10kA at 240V
    Pole:3-Pole
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3405238
    • Voltage (Volts) 240V
    • UNSPSC 39121603
    • Amps 40A
    • Interrupting Rating 10kA at 240V
    • Pole 3-Pole
    • SKU Spec Sheet
      QO3405238 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 40A,10 kA,240 V AC,240 V AC,3-Phase,3-Pole,40 A,Box Lugs #8 to #2 AWG(Al/Cu),HACR rated,QO,QO,UL Listed - CSA Certified,miniature circuit-breaker,standard