Square D (Schneider Electric) QO3305237 Miniature Circuit Breaker, 30A, 240V, 3-Phase, 10kA, Plug-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 30A, 240V, 3-Phase, 10kA, Plug-On - QO3305237
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 30A, 240V, 3-Phase, 10kA, Plug-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3305237
    SKU: 25150392
    $161.57
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:10kA
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3305237
    • Voltage (Volts) 240V
    • UNSPSC 39121603
    • Amps 30A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 30A,10kA,240 Vac,3-Phase,30A,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified