Square D (Schneider Electric) QO3205237 Miniature Circuit Breaker, 20A, 240V, 3-Pole, 3-Phase, HACR Rated | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 240V, 3-Pole, 3-Phase, HACR Rated - QO3205237
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 240V, 3-Pole, 3-Phase, HACR Rated

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3205237
    SKU: 22091308
    $152.68
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA at 240V
    Pole:3-Pole
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3205237
    • Voltage (Volts) 240V
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 10kA at 240V
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 20A,20 A,240 V AC,240 V AC,3-Phase,3-Pole,HACR rated,QO,QO,QO,UL Listed - CSA Certified,standard