Square D (Schneider Electric) QO3201021 Miniature Circuit Breaker, 20A, 240V, 3-Phase, Pressure Plate, 14 to 8 AWG (Al/Cu), Plug-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 240V, 3-Phase, Pressure Plate, 14 to 8 AWG (Al/Cu), Plug-On - QO3201021
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 240V, 3-Phase, Pressure Plate, 14 to 8 AWG (Al/Cu), Plug-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3201021
    SKU: 91032932
    $305.94
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3201021
    • Voltage (Volts) 240V
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 10kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 20A,10kA,20A,240 Vac,3-Phase,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified