Square D (Schneider Electric) QO3155237 Miniature Circuit Breaker, 15A, 240V, 3-Phase, Plug-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 15A, 240V, 3-Phase, Plug-On - QO3155237
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 15A, 240V, 3-Phase, Plug-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3155237
    SKU: 25150387
    $152.68
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:10kA
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3155237
    • Voltage (Volts) 240V
    • UNSPSC 39121603
    • Amps 15A
    • Interrupting Rating 10kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 240V 15A,10kA,15A,240 Vac,3-Phase,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified