Square D (Schneider Electric) QO2TR QO Circuit Breaker Enclosure, 60A, 240V, NEMA 3R | Graybar Store
     
Square D (Schneider Electric) - QO Circuit Breaker Enclosure, 60A, 240V, NEMA 3R - QO2TR
+ / - Hover over image to Zoom
Other Views

    QO Circuit Breaker Enclosure, 60A, 240V, NEMA 3R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2TR
    SKU: 88242865
    $107.70
    Checking Pricing
         
    Amps:60A
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2TR
    • UNSPSC 39121603
    • Amps 60A
    Product Overview:
    Square D,CIR BRKR ENCLOSURE QO 240V 60A NEMA 3R,240 V AC,60 A,NEMA 3R,QO,QO circuit breakers
    Square D,CIR BRKR ENCLOSURE QO 240V 60A NEMA 3R,240 V AC,60 A,NEMA 3R,QO,QO circuit breakers