Square D (Schneider Electric) QO270VH Miniature Circuit Breaker, 70A, 120/240V, 1-Phase, 22kA, Box Lugs, 8 to 2 AWG (Al/Cu), Plug-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 70A, 120/240V, 1-Phase, 22kA, Box Lugs, 8 to 2 AWG (Al/Cu), Plug-On - QO270VH
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 70A, 120/240V, 1-Phase, 22kA, Box Lugs, 8 to 2 AWG (Al/Cu), Plug-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO270VH
    SKU: 88292857
    $354.76
    Checking Pricing
         
    Amps:70A
    Interrupting Rating:22kA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO270VH
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 70A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 70A,1-Phase,120/240 Vac,22kA,70A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified