Square D (Schneider Electric) QO2155237 Miniature Circuit Breaker, 15A, 120/240V, 1-Phase, Plug-On | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 15A, 120/240V, 1-Phase, Plug-On - QO2155237
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 15A, 120/240V, 1-Phase, Plug-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2155237
    SKU: 25192559
    $56.83
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:10kA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2155237
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 15A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,10kA,120/240 Vac,15A,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified