Square D (Schneider Electric) QO2100NRBCP Enclosed Circuit Breaker, 100A, 120/240VAC, 1-Phase, NEMA 3R | Graybar Store
     
Square D (Schneider Electric) - Enclosed Circuit Breaker, 100A, 120/240VAC, 1-Phase, NEMA 3R - QO2100NRBCP
+ / - Hover over image to Zoom
Other Views

    Enclosed Circuit Breaker, 100A, 120/240VAC, 1-Phase, NEMA 3R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2100NRBCP
    SKU: 25254737
    $187.63
    Checking Pricing
         
    Amps:100A
    Interrupting Rating:22kA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2100NRBCP
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 100A
    • Interrupting Rating 22kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,ENCLOSED CIRCUIT BRKR 120/240VAC 100A QO,1 phase,100 A,120/240 V AC,Enclosed circuit breaker,NEMA 3R,QO,UL, CSA